Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 90mm
Mfr # NU 318 ECJ/C3
Zoro # G8276825
product price: $822.99
/ea
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 90 mm
- Outside Dia. 190
- Width 43 mm
- Roller Material Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NU 318 ECJ/C3
- Zoro # G8276825
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 90 mm |
Outside Dia. | 190 |
Width | 43 mm |
Inner Ring Outside Dia. (In.) | 4.882 in |
Outer Ring Inside Dia. (In.) | 6.378 in |
Shoulder Height (mm) | 176 mm |
Shoulder Height (In.) | 6.9291 in |
Inner Ring Outside Dia. (mm) | 124 mm |
Outside Dia. Tolerance | +0/-.030mm |
Outer Ring Inside Dia. (mm) | 162 mm |
Outside Diameter | 190 mm |
Overall Width | 43 mm |
Shaft Fillet Radius | 2 mm |
Bore Diameter | 90 mm |
Inner Ring Outside Diameter | 160.299 mm |
Bore Diameter Tolerance | +0/-0.020 mm |
Outside Diameter Tolerance | +0/-0.030 mm |
Outer Ring Inside Diameter | 160 mm |
Housing Fillet Radius | 2 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 318, Bore Diameter 90 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 160.299 mm, Maximum Speed 4,500 RPM, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 160 mm, Outside Diameter 190 mm, Overall Width 43 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Portable Air Compressor, 20 gal, Vertical (P1.5IU-A9)
- SKF SKF 30302 J2, Tapered Roller Bearings (30302 J2)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (100-1SS X 10FT)
- ZORO SELECT Brush (130.093)
- SKF Cylindrical Roller Bearings (N306ECP)
- SKF Cylindrical Roller Bearings (NUP309)
- SKF Cylindrical Roller Bearing, Bore 20mm (NU 204 ECP)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 306 ECP)
- SKF Cylindrical Roller Bearing, Bore 25mm (NJ 205 ECJ)
- SKF Cylindrical Roller Bearing, Bore 55mm (NU 211 ECP)
- SKF Cylindrical Roller Bearings (NJ2206 ECP)
- Skf Roller Bearings