Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 90mm
Mfr # NJ 318 ECM
Zoro # G8443023
Free Shipping & Returns
$1,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 90 mm
- Outside Dia. 190
- Width 43 mm
- Roller Material Alloy Steel
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # NJ 318 ECM
- Zoro # G8443023
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 90 mm |
Outside Dia. | 190 |
Width | 43 mm |
Inner Ring Outside Dia. (mm) | 124 mm |
Shoulder Height (mm) | 176 mm |
Outer Ring Inside Dia. (mm) | 162 mm |
Outside Dia. Tolerance | +0/-.030mm |
Shoulder Height (In.) | 6.9291 in |
Outer Ring Inside Dia. (In.) | 6.378 in |
Inner Ring Outside Dia. (In.) | 4.882 in |
Outside Diameter Tolerance | +0/-0.030 mm |
Housing Fillet Radius | 2 mm |
Overall Width | 43 mm |
Bore Diameter | 90 mm |
Outside Diameter | 190 mm |
Outer Ring Inside Diameter | 160 mm |
Bore Diameter Tolerance | +0/-0.020 mm |
Inner Ring Outside Diameter | 124 mm |
Shaft Fillet Radius | 2 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 318, Bore Diameter 90 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 124 mm, Maximum Speed 4,500 RPM, Maximum Temperature 250 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 160 mm, Outside Diameter 190 mm, Overall Width 43 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN BushedRlrChnSprkt, SplitTaper, 2012, 3/4in (60BTL20H)
- DDS Shaft Seal, TCN, 135mm ID, Nitrile Rubber (13516013TCN)
- DIXON PD-Series Dust Cap, 1/8", Nitrile (H1DC)
- FAFNIR Ball Bearings, #W210PP (W210PP)
- SKF Cylindrical Roller Bearing, Bore 17mm (NU 203 ECP)
- SKF Cylindrical Roller Bearings (NJ2206 ECP)
- SKF Cylindrical Roller Brgs, #NUP206ECP (NUP206ECP)
- SKF Cylindrical Roller Bearing, Bore 70mm (NU 214 ECP/C3)
- SKF Cylindrical Roller Bearing, Bore 85mm (NU 317 ECJ)
- SKF Cylindrical Roller Bearing, Bore 40mm (NU 208 ECP)
- SKF Cylindrical Roller Bearing, Bore 25mm (NJ 205 ECP)
- Skf Cylindrical Roller Bearings