Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 85mm
Mfr # NU 317 ECM
Zoro # G8181695
product price: $1,000.99
/ea
Free Shipping & Returns
$1,000.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 85 mm
- Outside Dia. 180
- Width 41 mm
- Roller Material Steel
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NU 317 ECM
- Zoro # G8181695
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 85 mm |
Outside Dia. | 180 |
Width | 41 mm |
Outside Dia. Tolerance | +0/-.025mm |
Outer Ring Inside Dia. (mm) | 153 mm |
Shoulder Height (In.) | 6.5354 in |
Inner Ring Outside Dia. (mm) | 117 mm |
Shoulder Height (mm) | 166 mm |
Outer Ring Inside Dia. (In.) | 6.0236 in |
Inner Ring Outside Dia. (In.) | 4.606 in |
Outside Diameter Tolerance | +0/-0.025 mm |
Overall Width | 41 mm |
Outer Ring Inside Diameter | 151 mm |
Bore Diameter Tolerance | +0/-0.020 mm |
Bore Diameter | 85 mm |
Shaft Fillet Radius | 2 mm |
Housing Fillet Radius | 2 mm |
Inner Ring Outside Diameter | 151.409 mm |
Outside Diameter | 180 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 317, Bore Diameter 85 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 151.409 mm, Maximum Speed 4,800 RPM, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 151 mm, Outside Diameter 180 mm, Overall Width 41 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 74" Outside Length, 1/2" Top Width, 1 Ribs (AX72)
- PARKER Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Single Acting (0.75PSR03.00)
- KRYTOX 2 oz Tube White (XHT-AC)
- GENERAL MANUFACTURING General Manufacturing x Light Flu Reel 40ft. Stubby (3313-4000)
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 205 ECP)
- SKF Cylindrical Roller Bearings (NU2207)
- SKF Cylindrical Roller Bearings (NJ2204)
- SKF Cylindrical Roller Bearings (NU213E)
- SKF Cylindrical Roller Bearing, Bore 35mm (NJ 307 ECM)
- SKF Cylindrical Roller Bearing, Bore 35mm (NU 207 ECP)
- NTN NTN NUP310, Cylindrical Roller Bearing 50 Mm Id X 110 Mm Od X 27 Mm W, Open (NUP310)
- Skf Roller Bearings