Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 85mm
Mfr # NU 317 ECJ
Zoro # G8186832
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 85 mm
- Outside Dia. 180
- Width 41 mm
- Roller Material Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NU 317 ECJ
- Zoro # G8186832
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 85 mm |
Outside Dia. | 180 |
Width | 41 mm |
Shoulder Height (mm) | 166 mm |
Outside Dia. Tolerance | +0/-.025mm |
Outer Ring Inside Dia. (In.) | 6.0236 in |
Inner Ring Outside Dia. (In.) | 4.606 in |
Outer Ring Inside Dia. (mm) | 153 mm |
Shoulder Height (In.) | 6.5354 in |
Inner Ring Outside Dia. (mm) | 117 mm |
Inner Ring Outside Diameter | 151.409 mm |
Outside Diameter | 180 mm |
Bore Diameter Tolerance | +0/-0.020 mm |
Outside Diameter Tolerance | +0/-0.025 mm |
Outer Ring Inside Diameter | 151 mm |
Bore Diameter | 85 mm |
Housing Fillet Radius | 2 mm |
Shaft Fillet Radius | 2 mm |
Overall Width | 41 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 317, Bore Diameter 85 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 151.409 mm, Maximum Speed 4,800 RPM, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 151 mm, Outside Diameter 180 mm, Overall Width 41 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-203 RESALE (126056 INS SCM 203)
- B B MANUFACTURING 640-8MX-12, Timing Belt, Polyurethane, Carbon Tensile (640-8MX-12)
- PARKER Directional Valve, Solenoid, Closed, 24 VDC, Series: D1VW (D1VW001CNJW)
- ARROW PNEUMATICS Speed Control Muffler, 3/4" (ASP-6SC)
- SKF Cylindrical Roller Bearings (NU315 C3)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 206 ECJ)
- SKF Cylindrical Roller Bearing, Bore 20mm (NU 204 ECP)
- SKF SKF-NJ207ECP/C3, Cylindrical Roller Brgs, NJ207ECPC3 (NJ207ECP/C3)
- SKF Cylindrical Roller Bearings (NU2207)
- SKF Cylindrical Roller Bearing, Bore 120mm (NU 224 ECP/C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU2215E (NU-2215E)
- Skf Roller Bearings