Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 85mm
Mfr # NJ 217 ECP/C3
Zoro # G8230397
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 85 mm
- Outside Dia. 150
- Width 28 mm
- Roller Material Alloy Steel
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NJ 217 ECP/C3
- Zoro # G8230397
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 85 mm |
Outside Dia. | 150 |
Width | 28 mm |
Shoulder Height (In.) | 5.4724 in |
Inner Ring Outside Dia. (mm) | 107 mm |
Shoulder Height (mm) | 139 mm |
Outer Ring Inside Dia. (mm) | 131 mm |
Inner Ring Outside Dia. (In.) | 4.213 in |
Outer Ring Inside Dia. (In.) | 5.1575 in |
Outside Dia. Tolerance | +0/-.018mm |
Outside Diameter Tolerance | +0/-0.018 mm |
Bore Diameter Tolerance | +0/-0.020 mm |
Inner Ring Outside Diameter | 107 mm |
Outside Diameter | 150 mm |
Housing Fillet Radius | 2 mm |
Overall Width | 28 mm |
Outer Ring Inside Diameter | 130 mm |
Bore Diameter | 85 mm |
Shaft Fillet Radius | 2 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 217, Bore Diameter 85 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 107 mm, Maximum Speed 5,300 RPM, Maximum Temperature 70 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 130 mm, Outside Diameter 150 mm, Overall Width 28 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE A 15 HP HP, 254T Frame, 230/460V Voltage, 1765 Nameplate RPM (EHM2523T)
- GLOBAL G2SC-250-B Two-Piece Clamping Collar (G2SC-250-B)
- WEG 3-Phase Metric Motor, 5 1/2 HP, 112M Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00418ET3Y112M-W22)
- FESTO Ball Valve QH-QS-4-1/8 (QH-QS-4-1/8)
- SKF SKF-NU212ECP, Cylindrical Roller Brgs, NU212ECP (NU212ECP)
- SKF Cylindrical Roller Bearings (NU2208 ECP)
- SKF Cylindrical Roller Bearings (NJ 309)
- SKF Cylindrical Roller Bearings (NU310)
- SKF Cylindrical Roller Bearing, Bore 20mm (NU 204 ECP)
- SKF SKF-N206ECP, Cylindrical Roller Brgs, N206ECP (N206ECP)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU1005)
- Skf Cylindrical Roller Bearings