Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 80mm
Mfr # NU 216 ECM/C3
Zoro # G8381037
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 80 mm
- Outside Dia. 140
- Width 26 mm
- Roller Material Steel
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NU 216 ECM/C3
- Zoro # G8381037
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 80 mm |
Outside Dia. | 140 |
Width | 26 mm |
Outside Dia. Tolerance | +0/-.018mm |
Outer Ring Inside Dia. (In.) | 4.8425 in |
Shoulder Height (In.) | 5.0787 in |
Shoulder Height (mm) | 129 mm |
Inner Ring Outside Dia. (mm) | 101 mm |
Outer Ring Inside Dia. (mm) | 123 mm |
Inner Ring Outside Dia. (In.) | 3.976 in |
Outside Diameter | 140 mm |
Housing Fillet Radius | 2 mm |
Bore Diameter | 80 mm |
Shaft Fillet Radius | 2 mm |
Overall Width | 26 mm |
Outside Diameter Tolerance | +0/-0.018 mm |
Inner Ring Outside Diameter | 121.691 mm |
Outer Ring Inside Diameter | 122 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 216, Bore Diameter 80 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 121.691 mm, Maximum Speed 5,600 RPM, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 122 mm, Outside Diameter 140 mm, Overall Width 26 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 61" Outside Length, 1/2" Top Width, 1 Ribs (A59/4L610)
- DAYTON 3L150 V-Belt, 15" Outside Length, 3/8" Top Width, 1 Ribs (3L150)
- DODGE Tigear-2 Reducers And Accessories, 20Q10H56 TIGEAR-2 REDUCER (20Q10H56 TIGEAR-2 REDUCER)
- LEESON DC Permanent Magnet Motor, 3.8A, 3/4 HP (098069.00)
- SKF Cylindrical Roller Bearings (NJ2206)
- SKF Cylindrical Roller Bearing, Bore 40mm (NJ 208 ECP)
- SKF Cylindrical Roller Bearings (NU224)
- SKF Cylindrical Roller Bearings (NU2209ECP)
- SKF Cylindrical Roller Bearings (N306ECP)
- SKF Cylindrical Roller Bearings (NU2210)
- NTN NTN NU317, Cylindrical Roller Bearing 85 Mm Id X 180 Mm Od X 41 Mm W Open (NU317)
- Skf Roller Bearings