Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 80mm
Mfr # NJ 316 ECP
Zoro # G7987926
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 80 mm
- Outside Dia. 170
- Width 39 mm
- Roller Material Alloy Steel
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NJ 316 ECP
- Zoro # G7987926
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 80 mm |
Outside Dia. | 170 |
Width | 39 mm |
Outer Ring Inside Dia. (mm) | 144 mm |
Shoulder Height (mm) | 158 mm |
Outside Dia. Tolerance | +0/-.025mm |
Outer Ring Inside Dia. (In.) | 5.6693 in |
Shoulder Height (In.) | 6.2205 in |
Inner Ring Outside Dia. (In.) | 4.331 in |
Inner Ring Outside Dia. (mm) | 110 mm |
Bore Diameter | 80 mm |
Shaft Fillet Radius | 2 mm |
Housing Fillet Radius | 2 mm |
Outside Diameter | 170 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Overall Width | 39 mm |
Outside Diameter Tolerance | +0/-0.025 mm |
Inner Ring Outside Diameter | 110 mm |
Outer Ring Inside Diameter | 143 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 316, Bore Diameter 80 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 110 mm, Maximum Speed 5,000 RPM, Maximum Temperature 70 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 143 mm, Outside Diameter 170 mm, Overall Width 39 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER BEHRINGER BEK1812A Replacement/Interchange Hydraulic Filter (MF0059518)
- ENERPAC FZ1625, High Pressure Fitting, Reducing Connector, 10,000 psi, 1/2" NPTF Female to 3/8" NPTF Female (FZ1625)
- CONTINENTAL CONTITECH 3/BX68 Banded Cogged V-Belt, 71" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX68)
- GLOBAL GSC-250-SS Set Screw Collar (GSC-250-SS)
- SKF Cylindrical Roller Bearing, Bore 25mm (NJ 205 ECJ)
- SKF Cylindrical Roller Bearing, Bore 70mm (NU 214 ECP/C3)
- SKF Cylindrical Roller Bearings (NU317)
- SKF SKF-NU315ECP, Cylindrical Roller Brgs, NU315ECP (NU315ECP)
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 205 ECP)
- SKF Cylindrical Roller Bearing, Bore 80mm (NU 216 ECM/C3)
- SKF SKF-NJ207ECP/C3, Cylindrical Roller Brgs, NJ207ECPC3 (NJ207ECP/C3)
- Skf Cylindrical Roller Bearings