Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 75mm
Mfr # NU 315 ECP/C3
Zoro # G7996387
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 75 mm
- Outside Dia. 160
- Width 37 mm
- Roller Material Steel
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NU 315 ECP/C3
- Zoro # G7996387
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 75 mm |
Outside Dia. | 160 |
Width | 37 mm |
Outer Ring Inside Dia. (mm) | 136 mm |
Shoulder Height (In.) | 5.8268 in |
Shoulder Height (mm) | 148 mm |
Outer Ring Inside Dia. (In.) | 5.3543 in |
Inner Ring Outside Dia. (mm) | 104 mm |
Inner Ring Outside Dia. (In.) | 4.095 in |
Outside Dia. Tolerance | +0/-.025mm |
Inner Ring Outside Diameter | 135.153 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Shaft Fillet Radius | 2 mm |
Bore Diameter | 75 mm |
Outer Ring Inside Diameter | 135 mm |
Housing Fillet Radius | 2 mm |
Outside Diameter Tolerance | +0/-0.025 mm |
Overall Width | 37 mm |
Outside Diameter | 160 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 315, Bore Diameter 75 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 135.153 mm, Maximum Speed 5,300 RPM, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 135 mm, Outside Diameter 160 mm, Overall Width 37 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Spacer Ring, 51384 (T-400-10)
- FESTO Solenoid Valve VUVS-L20-M52-AD-N18-F7 (VUVS-L20-M52-AD-N18-F7)
- TSUBAKI Chain Link, Single Strand, #140 (140 OFFSET LINK)
- NTN Radial Ball Bearing, Shielded, 10mm Bore (6200ZZC3/L627)
- SKF Cylindrical Roller Brgs, #NUP206ECP (NUP206ECP)
- SKF Cylindrical Roller Bearings (NJ2206)
- SKF Cylindrical Roller Bearing, Bore 70mm (NU 214 ECP/C3)
- SKF Cylindrical Roller Bearing, Bore 20mm (NU 204 ECP)
- SKF Cylindrical Roller Bearings (NU310)
- SKF Cylindrical Roller Bearings (NU224)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU216 ECP)
- Skf Roller Bearings