Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 75mm
Mfr # NJ 215 ECP/C3
Zoro # G7844882
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 75 mm
- Outside Dia. 130
- Width 25 mm
- Roller Material Alloy Steel
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NJ 215 ECP/C3
- Zoro # G7844882
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 75 mm |
Outside Dia. | 130 |
Width | 25 mm |
Outside Dia. Tolerance | +0/-.018mm |
Inner Ring Outside Dia. (In.) | 3.713 in |
Outer Ring Inside Dia. (mm) | 114 mm |
Shoulder Height (In.) | 4.7638 in |
Shoulder Height (mm) | 121 mm |
Outer Ring Inside Dia. (In.) | 4.4882 in |
Inner Ring Outside Dia. (mm) | 94.3 mm |
Inner Ring Outside Diameter | 94 mm |
Bore Diameter | 75 mm |
Shaft Fillet Radius | 1 mm |
Outside Diameter Tolerance | +0/-0.018 mm |
Outer Ring Inside Diameter | 113 mm |
Outside Diameter | 130 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Housing Fillet Radius | 1 mm |
Overall Width | 25 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 215, Bore Diameter 75 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 94 mm, Maximum Speed 6,000 RPM, Maximum Temperature 70 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 113 mm, Outside Diameter 130 mm, Overall Width 25 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Portable Air Compressor, 20gal, Horizontal (P1.5IU-A9-H Horizontal Garage Mate)
- SMC T-Interface (Y200T-D)
- DEUBLIN Union, 3/4in BSP RH Rotor (257-907-284375)
- CONTINENTAL 3/8" x 50' Green EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZG03830-50-11)
- SKF Cylindrical Roller Bearing, Bore 70mm (NU 214 ECP/C3)
- SKF Cylindrical Roller Bearing, Bore 85mm (NU 317 ECJ)
- SKF Cylindrical Roller Brgs, #NUP206ECP (NUP206ECP)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 306 ECJ/C3)
- SKF Cylindrical Roller Bearing, Bore 17mm (NU 203 ECP)
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 205 ECP)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- Skf Cylindrical Roller Bearings