Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 70mm
Mfr # NU 214 ECP/C3
Zoro # G8259937
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 70 mm
- Outside Dia. 125
- Width 24 mm
- Roller Material Steel
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NU 214 ECP/C3
- Zoro # G8259937
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 70 mm |
Outside Dia. | 125 |
Width | 24 mm |
Outside Dia. Tolerance | +0/-.018mm |
Inner Ring Outside Dia. (mm) | 89.4 mm |
Shoulder Height (mm) | 116 mm |
Outer Ring Inside Dia. (mm) | 109 mm |
Shoulder Height (In.) | 4.5669 in |
Outer Ring Inside Dia. (In.) | 4.2913 in |
Inner Ring Outside Dia. (In.) | 3.52 in |
Outside Diameter Tolerance | +0/-0.018 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Outside Diameter | 125 mm |
Inner Ring Outside Diameter | 108.305 mm |
Shaft Fillet Radius | 1 mm |
Overall Width | 24 mm |
Bore Diameter | 70 mm |
Outer Ring Inside Diameter | 108 mm |
Housing Fillet Radius | 1 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 214, Bore Diameter 70 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 108.305 mm, Maximum Speed 6,300 RPM, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 108 mm, Outside Diameter 125 mm, Overall Width 24 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Brass, MNPT, 1/4 In. Pipe (B2C)
- NACHI 6200 Series Deep Groove Radial Ball Brg W/Snap, 6204NR (6204NR)
- WESTWARD Grease Gun Hose, 12 In. (15F204)
- D&D Timing Belt, 14M, 85 x 1890mm PL, T135 (1890-14M-85)
- SKF Cylindrical Roller Bearings (NU2215ECJ)
- SKF Cylindrical Roller Bearings (NU310)
- SKF Cylindrical Roller Bearing, Bore 20mm (NU 204 ECP)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 306 ECJ/C3)
- SKF Cylindrical Roller Brgs, #NUP206ECP (NUP206ECP)
- SKF SKF-NU315ECP, Cylindrical Roller Brgs, NU315ECP (NU315ECP)
- SKF Cylindrical Roller Bearing, Bore 25mm (NJ 205 ECJ)
- Skf Roller Bearings