Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 70mm
Mfr # NJ 314 ECP/C3
Zoro # G8006205
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 70 mm
- Outside Dia. 150
- Width 35 mm
- Roller Material Alloy Steel
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NJ 314 ECP/C3
- Zoro # G8006205
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 70 mm |
Outside Dia. | 150 |
Width | 35 mm |
Shoulder Height (In.) | 5.4331 in |
Shoulder Height (mm) | 138 mm |
Outer Ring Inside Dia. (In.) | 5.0 in |
Inner Ring Outside Dia. (In.) | 3.831 in |
Inner Ring Outside Dia. (mm) | 97.3 mm |
Outer Ring Inside Dia. (mm) | 127 mm |
Outside Dia. Tolerance | +0/-.018mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Overall Width | 35 mm |
Housing Fillet Radius | 2 mm |
Bore Diameter | 70 mm |
Shaft Fillet Radius | 2 mm |
Inner Ring Outside Diameter | 97 mm |
Outside Diameter | 150 mm |
Outside Diameter Tolerance | +0/-0.018 mm |
Outer Ring Inside Diameter | 126 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 314, Bore Diameter 70 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 97 mm, Maximum Speed 5,600 RPM, Maximum Temperature 70 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 126 mm, Outside Diameter 150 mm, Overall Width 35 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Synthetic Pao Fluid For Hydraulic Systems And Air Compressors, Iso-46 (L0971-060)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4,304 SS (30E537)
- APACHE Apache 2 Plated Steel King Nipple, (43050580)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X06X06)
- SKF Cylindrical Roller Bearings (NU2207)
- SKF Cylindrical Roller Bearing, Bore 25mm (NJ 205 ECJ)
- SKF Cylindrical Roller Bearing, Bore 25mm (NJ 205 ECP)
- SKF Cylindrical Roller Bearings (NU306 3110-00-155-6509)
- SKF Cylindrical Roller Bearing, Bore 45mm (NU 309 ECP)
- SKF Cylindrical Roller Bearing, Bore 40mm (NJ 208 ECP)
- FAG BEARINGS FAG-NU305 EN M1 C3, Crb With Cage 90 Mm, NU305 EN M1 C3 (NU305 EN M1 C3)
- Skf Cylindrical Roller Bearings