Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 70mm
Mfr # NJ 314 ECM
Zoro # G7827057
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 70 mm
- Outside Dia. 150
- Width 35 mm
- Roller Material Alloy Steel
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # NJ 314 ECM
- Zoro # G7827057
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 70 mm |
Outside Dia. | 150 |
Width | 35 mm |
Inner Ring Outside Dia. (In.) | 3.831 in |
Outside Dia. Tolerance | +0/-.018mm |
Shoulder Height (In.) | 5.4331 in |
Shoulder Height (mm) | 138 mm |
Outer Ring Inside Dia. (In.) | 5.0 in |
Inner Ring Outside Dia. (mm) | 97.3 mm |
Outer Ring Inside Dia. (mm) | 127 mm |
Outside Diameter | 150 mm |
Inner Ring Outside Diameter | 97 mm |
Housing Fillet Radius | 2 mm |
Outside Diameter Tolerance | +0/-0.018 mm |
Shaft Fillet Radius | 2 mm |
Overall Width | 35 mm |
Bore Diameter | 70 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Outer Ring Inside Diameter | 126 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 314, Bore Diameter 70 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 97 mm, Maximum Speed 5,600 RPM, Maximum Temperature 250 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 126 mm, Outside Diameter 150 mm, Overall Width 35 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Arrow Tri-Star Particulate Filter F353, Poly Bowl, 3/8" Npt, 150 Psi (F353)
- FOSTER Auto Sockets, 210 Series, 1/4" (210-1513)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-1/4-XBE)
- FESTO Special Oil OFSW-32 (OFSW-32)
- SKF Cylindrical Roller Bearings (NU315 C3)
- SKF Cylindrical Roller Bearings (NU310)
- SKF Cylindrical Roller Bearings (NU213E)
- SKF SKF-N206ECP, Cylindrical Roller Brgs, N206ECP (N206ECP)
- SKF Cylindrical Roller Bearing, Bore 17mm (NU 203 ECP)
- SKF Cylindrical Roller Bearing, Bore 45mm (NU 309 ECP)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- Skf Cylindrical Roller Bearings