Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 70mm
Mfr # NJ 214 ECJ
Zoro # G7852521
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 70 mm
- Outside Dia. 125
- Width 24 mm
- Roller Material Alloy Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NJ 214 ECJ
- Zoro # G7852521
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 70 mm |
Outside Dia. | 125 |
Width | 24 mm |
Outer Ring Inside Dia. (In.) | 4.2913 in |
Shoulder Height (In.) | 4.5669 in |
Outside Dia. Tolerance | +0/-.018mm |
Shoulder Height (mm) | 116 mm |
Inner Ring Outside Dia. (In.) | 3.52 in |
Inner Ring Outside Dia. (mm) | 89.4 mm |
Outer Ring Inside Dia. (mm) | 109 mm |
Outside Diameter | 125 mm |
Bore Diameter | 70 mm |
Overall Width | 24 mm |
Shaft Fillet Radius | 1 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Outer Ring Inside Diameter | 108 mm |
Inner Ring Outside Diameter | 89 mm |
Outside Diameter Tolerance | +0/-0.018 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 214, Bore Diameter 70 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 89 mm, Maximum Speed 6,300 RPM, Maximum Temperature 300 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 108 mm, Outside Diameter 125 mm, Overall Width 24 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Manual Socket, 1/2" FPT, Brass/Steel (4404)
- TRITAN Spherical Plain, 25mm Bore, 42mm OD (GEG 25ES)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Steel (30E714)
- MRC Bearing, 50mm, 48,800 N, Double Shield (5210CFF)
- SKF SKF-NU315ECP, Cylindrical Roller Brgs, NU315ECP (NU315ECP)
- SKF Cylindrical Roller Bearing, Bore 17mm (NU 203 ECP)
- SKF Cylindrical Roller Bearings (NU309)
- SKF Cylindrical Roller Bearings (NU2212)
- SKF Cylindrical Roller Bearings (NU306 3110-00-155-6509)
- SKF Cylindrical Roller Bearings (NUP309)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ307 C3 (NJ-307 C/3)
- Skf Cylindrical Roller Bearings