Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 65mm
Mfr # NJ 213 ECJ
Zoro # G8153817
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 65 mm
- Outside Dia. 120
- Width 23 mm
- Roller Material Alloy Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NJ 213 ECJ
- Zoro # G8153817
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 65 mm |
Outside Dia. | 120 |
Width | 23 mm |
Outside Dia. Tolerance | +0/-.015mm |
Shoulder Height (mm) | 111 mm |
Outer Ring Inside Dia. (mm) | 104 mm |
Outer Ring Inside Dia. (In.) | 4.0945 in |
Inner Ring Outside Dia. (In.) | 3.323 in |
Shoulder Height (In.) | 4.3701 in |
Inner Ring Outside Dia. (mm) | 84.4 mm |
Outside Diameter | 120 mm |
Bore Diameter | 65 mm |
Inner Ring Outside Diameter | 84 mm |
Housing Fillet Radius | 1 mm |
Outer Ring Inside Diameter | 103 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Overall Width | 23 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Shaft Fillet Radius | 1 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 213, Bore Diameter 65 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 84 mm, Maximum Speed 6,700 RPM, Maximum Temperature 300 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 103 mm, Outside Diameter 120 mm, Overall Width 23 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS D2C-050-A Two-Piece Clamping Collar Double Wide (D2C-050-A)
- CONTINENTAL CONTITECH 1/2" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-20-31)
- QA1 Male Rod End, SS, RH, 1/2-20 (GMR8T)
- LEGACY Flexzilla Retractable Water Hose Reel 1 (LEGL8340FZ)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 306 ECP)
- SKF Cylindrical Roller Bearings (RNU305)
- SKF Cylindrical Roller Bearings (NU315 C3)
- SKF Cylindrical Roller Bearings (NJ220)
- SKF Cylindrical Roller Bearings (NJ309 C3)
- SKF Cylindrical Roller Bearings (NUP309)
- SKF SKF-NJ312ECJ, Cylindrical Roller Brgs, NJ312ECJ (NJ312ECJ)
- Skf Roller Bearings