Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 60mm
Mfr # NU 312 ECP
Zoro # G8411566
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 60 mm
- Outside Dia. 130
- Width 31 mm
- Roller Material Steel
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NU 312 ECP
- Zoro # G8411566
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 130 |
Width | 31 mm |
Outer Ring Inside Dia. (In.) | 4.3307 in |
Inner Ring Outside Dia. (mm) | 84.3 mm |
Shoulder Height (mm) | 118 mm |
Outer Ring Inside Dia. (mm) | 110 mm |
Inner Ring Outside Dia. (In.) | 3.319 in |
Shoulder Height (In.) | 4.6457 in |
Outside Dia. Tolerance | +0/-.018mm |
Overall Width | 31 mm |
Shaft Fillet Radius | 2 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Inner Ring Outside Diameter | 108.61 mm |
Housing Fillet Radius | 2 mm |
Bore Diameter | 60 mm |
Outer Ring Inside Diameter | 109 mm |
Outside Diameter | 130 mm |
Outside Diameter Tolerance | +0/-0.018 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 312, Bore Diameter 60 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 108.61 mm, Maximum Speed 6,700 RPM, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 109 mm, Outside Diameter 130 mm, Overall Width 31 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1/2" to 2-1/2" V-Belt Pulley 7.75" OD (2B74SK)
- CONTINENTAL Washdown Hose, 3/4" ID x 100 ft., White (CR075-100-G)
- CLIMAX METAL PRODUCTS ISTC-025-28-S One-Piece Threaded Clamping Collar (ISTC-025-28-S)
- LUBRIPLATE No. 105, 35 Lb Pail, Motor Assembly Grease (L0034-035)
- SKF SKF-NJ312ECJ, Cylindrical Roller Brgs, NJ312ECJ (NJ312ECJ)
- SKF Cylindrical Roller Bearings (NU310)
- SKF Cylindrical Roller Bearing, Bore 20mm (NU 204 ECP)
- SKF Cylindrical Roller Bearings (NJ220)
- SKF Cylindrical Roller Bearings (NU306 3110-00-155-6509)
- SKF Cylindrical Roller Bearings (NU320)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU307E)
- Skf Cylindrical Roller Bearings