Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 60mm
Mfr # NU 212 ECP/C3
Zoro # G8144665
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 60 mm
- Outside Dia. 110
- Width 22 mm
- Roller Material Steel
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NU 212 ECP/C3
- Zoro # G8144665
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 110 |
Width | 22 mm |
Outside Dia. Tolerance | +0/-.015mm |
Outer Ring Inside Dia. (mm) | 95.7 mm |
Inner Ring Outside Dia. (In.) | 3.051 in |
Inner Ring Outside Dia. (mm) | 77.5 mm |
Shoulder Height (In.) | 3.9764 in |
Shoulder Height (mm) | 101 mm |
Outer Ring Inside Dia. (In.) | 3.7677 in |
Outer Ring Inside Diameter | 95 mm |
Bore Diameter | 60 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Inner Ring Outside Diameter | 95.097 mm |
Shaft Fillet Radius | 1 mm |
Overall Width | 22 mm |
Outside Diameter | 110 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Housing Fillet Radius | 1 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 212, Bore Diameter 60 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 95.097 mm, Maximum Speed 7,500 RPM, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 95 mm, Outside Diameter 110 mm, Overall Width 22 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, Varistor and LED, 24VAC/DC/50VA/W, VBS-VL-24/50 (3124048)
- CONTINENTAL CONTITECH 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-50-41)
- MI-T-M Hose Barb (23-0073)
- TB WOODS Jaw Coupling Hub, L225, Cast Iron, 42mm (L22542MM)
- SKF Cylindrical Roller Bearing, Bore 25mm (NJ 205 ECJ)
- SKF Cylindrical Roller Bearing, Bore 15mm (NU 202 ECP/C3)
- SKF Cylindrical Roller Bearings (NU326)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 306 ECP)
- SKF SKF-N206ECP, Cylindrical Roller Brgs, N206ECP (N206ECP)
- SKF Cylindrical Roller Bearings (NU214)
- FAFNIR WIR Eccentric, Standard Duty, 1100KRR (1100KRR)
- Skf Roller Bearings