Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 60mm
Mfr # NU 212 ECM
Zoro # G7812235
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 60 mm
- Outside Dia. 110
- Width 22 mm
- Roller Material Steel
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NU 212 ECM
- Zoro # G7812235
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 110 |
Width | 22 mm |
Outer Ring Inside Dia. (mm) | 95.7 mm |
Inner Ring Outside Dia. (In.) | 3.051 in |
Outside Dia. Tolerance | +0/-.015mm |
Shoulder Height (mm) | 101 mm |
Shoulder Height (In.) | 3.9764 in |
Outer Ring Inside Dia. (In.) | 3.7677 in |
Inner Ring Outside Dia. (mm) | 77.5 mm |
Housing Fillet Radius | 1 mm |
Inner Ring Outside Diameter | 95.097 mm |
Outside Diameter | 110 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Shaft Fillet Radius | 1 mm |
Bore Diameter | 60 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Outer Ring Inside Diameter | 95 mm |
Overall Width | 22 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 212, Bore Diameter 60 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 95.097 mm, Maximum Speed 7,500 RPM, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 95 mm, Outside Diameter 110 mm, Overall Width 22 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Unit, Wide Inner Ring Insrt, Set Scrw, 90mm Bore, 4 Bore Center H, 10.3125-in. BH to BH (UCP218-90MM)
- KINGFISHER Grease Fitting, Str, OAL1.00 In, PK10 (5PE97)
- DEUBLIN Union SM 1/4 BSP RH (1005-000-049)
- FESTO Coupling Socket KD4-1/2-A (KD4-1/2-A)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 306 ECJ/C3)
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 305 ECJ)
- SKF Cylindrical Roller Bearings (NU315 C3)
- SKF Cylindrical Roller Bearings (NJ309 C3)
- SKF Cylindrical Roller Bearing, Bore 55mm (NU 211 ECP)
- SKF Cylindrical Roller Bearings (NU320)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NUP203ETVP2 X-LIFE)
- Skf Roller Bearings