Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 60mm
Mfr # NJ 312 ECP
Zoro # G7938795
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 60 mm
- Outside Dia. 130
- Width 31 mm
- Roller Material Alloy Steel
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NJ 312 ECP
- Zoro # G7938795
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 130 |
Width | 31 mm |
Outer Ring Inside Dia. (In.) | 4.3307 in |
Inner Ring Outside Dia. (mm) | 84.3 mm |
Shoulder Height (In.) | 4.6457 in |
Outside Dia. Tolerance | +0/-.018mm |
Inner Ring Outside Dia. (In.) | 3.319 in |
Outer Ring Inside Dia. (mm) | 110 mm |
Shoulder Height (mm) | 118 mm |
Housing Fillet Radius | 2 mm |
Overall Width | 31 mm |
Bore Diameter | 60 mm |
Inner Ring Outside Diameter | 84 mm |
Outside Diameter Tolerance | +0/-0.018 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Outer Ring Inside Diameter | 109 mm |
Shaft Fillet Radius | 2 mm |
Outside Diameter | 130 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 312, Bore Diameter 60 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 84 mm, Maximum Speed 6,000 RPM, Maximum Temperature 70 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 109 mm, Outside Diameter 130 mm, Overall Width 31 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (140-1R X 10FT)
- POWERDRIVE Split Taper Bushing, Series P1, 1-1/2 In (P1 X 1 1/2)
- NANO Replacement element for NF0008M01 compre (E0008M01)
- TRITAN Bearings, Sealed, 10.00mm Bore Dia., Grease (R6 2RSNR PRX)
- SKF Cylindrical Roller Bearings (NJ2206)
- SKF Cylindrical Roller Bearing, Bore 17mm (NJ 203 ECP)
- SKF Cylindrical Roller Brgs, #NUP206ECP (NUP206ECP)
- SKF Cylindrical Roller Bearing, Bore 17mm (NU 203 ECP)
- SKF Cylindrical Roller Bearing, Bore 15mm (NU 202 ECP/C3)
- SKF Cylindrical Roller Bearings (NU2207)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- Skf Cylindrical Roller Bearings