Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 60mm
Mfr # NJ 312 ECM
Zoro # G8285155
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 60 mm
- Outside Dia. 130
- Width 31 mm
- Roller Material Alloy Steel
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NJ 312 ECM
- Zoro # G8285155
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 130 |
Width | 31 mm |
Shoulder Height (In.) | 4.6457 in |
Outer Ring Inside Dia. (mm) | 110 mm |
Inner Ring Outside Dia. (In.) | 3.319 in |
Inner Ring Outside Dia. (mm) | 84.3 mm |
Outside Dia. Tolerance | +0/-.018mm |
Outer Ring Inside Dia. (In.) | 4.3307 in |
Shoulder Height (mm) | 118 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Outside Diameter | 130 mm |
Outer Ring Inside Diameter | 109 mm |
Shaft Fillet Radius | 2 mm |
Housing Fillet Radius | 2 mm |
Overall Width | 31 mm |
Outside Diameter Tolerance | +0/-0.018 mm |
Bore Diameter | 60 mm |
Inner Ring Outside Diameter | 84 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 312, Bore Diameter 60 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 84 mm, Maximum Speed 6,700 RPM, Maximum Temperature 250 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 109 mm, Outside Diameter 130 mm, Overall Width 31 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 8M Timing Belts, 704-8M-20 (704-8M-20)
- DAYTON 3L530 V-Belt, 53" Outside Length, 3/8" Top Width, 1 Ribs (3L530)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E13XWNS, 10:1)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932612Q, Pressure Line, 10 micron (ZX-932612Q)
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 305 ECJ)
- SKF Cylindrical Roller Bearing, Bore 35mm (NU 207 ECJ)
- SKF Cylindrical Roller Brgs, #NUP206ECP (NUP206ECP)
- SKF Cylindrical Roller Bearing, Bore 17mm (NJ 203 ECP)
- SKF Cylindrical Roller Bearings (NJ2206)
- SKF Cylindrical Roller Bearings (NU326)
- TRITAN Cylindrical Roller Bearing, Removable Inner Ring, 70mm Bore Dia., 125mm Outside Dia., 1.5625-in. W (A5214TS (NU5214M/C3))
- Skf Roller Bearings