Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 60mm
Mfr # NJ 212 ECJ
Zoro # G7814125
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 60 mm
- Outside Dia. 110
- Width 22 mm
- Roller Material Alloy Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NJ 212 ECJ
- Zoro # G7814125
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 110 |
Width | 22 mm |
Outer Ring Inside Dia. (mm) | 95.7 mm |
Outside Dia. Tolerance | +0/-.015mm |
Inner Ring Outside Dia. (mm) | 77.5 mm |
Shoulder Height (In.) | 3.9764 in |
Inner Ring Outside Dia. (In.) | 3.051 in |
Outer Ring Inside Dia. (In.) | 3.7677 in |
Shoulder Height (mm) | 101 mm |
Inner Ring Outside Diameter | 77 mm |
Shaft Fillet Radius | 1 mm |
Bore Diameter | 60 mm |
Overall Width | 22 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Outside Diameter | 110 mm |
Housing Fillet Radius | 1 mm |
Outer Ring Inside Diameter | 95 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 212, Bore Diameter 60 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 77 mm, Maximum Speed 7,500 RPM, Maximum Temperature 300 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 95 mm, Outside Diameter 110 mm, Overall Width 22 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1 In Inlet, 200 psi (SW10-0A200)
- CENTURY Evaporative Cooler Motor, Ball, CCWLE, 115V (SVB2054V1)
- HHIP 2" OD -1-1/2" ID C Type Tool Holder Bushing (3900-2936)
- GATES Super HC Molded Notch PowerBand Belts, 4/3VX475 (4/3VX475)
- SKF Cylindrical Roller Bearings (NU2212)
- SKF Cylindrical Roller Bearings (NU2209ECP)
- SKF Cylindrical Roller Bearing, Bore 25mm (NJ 205 ECP)
- SKF Cylindrical Roller Bearings (NU224)
- SKF Cylindrical Roller Bearing, Bore 17mm (NU 203 ECP)
- SKF Cylindrical Roller Bearings (RNU305)
- FAG BEARINGS Cylindrical BRG, Bore 30 mm (NU206-E-XL-TVP2)
- Skf Roller Bearings