Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 55mm
Mfr # NJ 311 ECJ
Zoro # G8218752
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 55 mm
- Outside Dia. 120
- Width 29 mm
- Roller Material Alloy Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NJ 311 ECJ
- Zoro # G8218752
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 120 |
Width | 29 mm |
Shoulder Height (In.) | 4.2913 in |
Outer Ring Inside Dia. (In.) | 3.9764 in |
Outside Dia. Tolerance | +0/-.015mm |
Outer Ring Inside Dia. (mm) | 101 mm |
Inner Ring Outside Dia. (mm) | 77.5 mm |
Shoulder Height (mm) | 109 mm |
Inner Ring Outside Dia. (In.) | 3.051 in |
Shaft Fillet Radius | 2 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Outer Ring Inside Diameter | 100 mm |
Overall Width | 29 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Outside Diameter | 120 mm |
Housing Fillet Radius | 2 mm |
Bore Diameter | 55 mm |
Inner Ring Outside Diameter | 77 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 311, Bore Diameter 55 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 77 mm, Maximum Speed 7,000 RPM, Maximum Temperature 300 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 100 mm, Outside Diameter 120 mm, Overall Width 29 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 48Z, EFF 72.4 (30PT56)
- CENTURY Condenser Fan Motor, 1-1/2HP, 1075rpm, 60Hz (FC1156F)
- RULAND Coupling, 4 Beam Set Screw, 1/2in.x 3/8in. (PSR18-8-6-SS)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1/2, PK3 (DPEF101408)
- SKF Cylindrical Roller Bearings (NU2209ECP)
- SKF Cylindrical Roller Bearings (NU326)
- SKF Cylindrical Roller Bearings (NJ220)
- SKF Cylindrical Roller Bearing, Bore 55mm (NU 311 ECJ/C3)
- SKF Cylindrical Roller Bearings (RNU305)
- SKF Cylindrical Roller Bearings (NJ2206 ECP)
- DODGE Setscrew Ball Bearing, SC Screw Conveyor Hanger Bearing, SCHB-SC-200 (124291 SCHB-SC-200)
- Skf Cylindrical Roller Bearings