Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 50mm
Mfr # NU 310 ECM
Zoro # G8384625
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 50 mm
- Outside Dia. 110
- Width 27 mm
- Roller Material Steel
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NU 310 ECM
- Zoro # G8384625
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 110 |
Width | 27 mm |
Outside Dia. Tolerance | +0/-.015mm |
Shoulder Height (In.) | 3.8976 in |
Inner Ring Outside Dia. (In.) | 2.803 in |
Shoulder Height (mm) | 99 mm |
Inner Ring Outside Dia. (mm) | 71.2 mm |
Outer Ring Inside Dia. (In.) | 3.626 in |
Outer Ring Inside Dia. (mm) | 92.1 mm |
Bore Diameter | 50 mm |
Outside Diameter | 110 mm |
Outer Ring Inside Diameter | 91 mm |
Overall Width | 27 mm |
Housing Fillet Radius | 2 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Shaft Fillet Radius | 2 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Inner Ring Outside Diameter | 91.389 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 310, Bore Diameter 50 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 91.389 mm, Maximum Speed 8,000 RPM, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 91 mm, Outside Diameter 110 mm, Overall Width 27 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-20-40-PPS-A (DSNU-20-40-PPS-A)
- VIBRA-TITE Anti Seize Compound, Jar, 8 oz., Copper (90718)
- CLIMAX METAL PRODUCTS C192M-19X38 Metric Keyless Locking Assembly (C192M-19X38)
- FESTO Heavy-Duty Tubing PAN-R-10X1, 9-SI (PAN-R-10X1,9-SI)
- SKF Cylindrical Roller Bearing, Bore 35mm (NU 207 ECP)
- SKF Cylindrical Roller Brgs, #NJ209ECP (NJ209ECP)
- SKF Cylindrical Roller Bearing, Bore 15mm (NU 202 ECP/C3)
- SKF Cylindrical Roller Bearing, Bore 17mm (NJ 203 ECP)
- SKF Cylindrical Roller Bearing, Bore 20mm (NU 204 ECP)
- SKF Cylindrical Roller Bearings (NU2212)
- NACHI Nu200 Series Cylindrical Roller Bearing, NU209 (NU209)
- Skf Roller Bearings