Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 50mm
Mfr # NU 210 ECJ
Zoro # G8455781
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 50 mm
- Outside Dia. 90
- Width 20 mm
- Roller Material Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # NU 210 ECJ
- Zoro # G8455781
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 90 |
Width | 20 mm |
Shoulder Height (mm) | 83 mm |
Outer Ring Inside Dia. (mm) | 78 mm |
Outside Dia. Tolerance | +0/-.015mm |
Shoulder Height (In.) | 3.2677 in |
Inner Ring Outside Dia. (In.) | 2.52 in |
Inner Ring Outside Dia. (mm) | 64 mm |
Outer Ring Inside Dia. (In.) | 3.0709 in |
Inner Ring Outside Diameter | 77.393 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Bore Diameter | 50 mm |
Outer Ring Inside Diameter | 77 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Shaft Fillet Radius | 1 mm |
Housing Fillet Radius | 1 mm |
Overall Width | 20 mm |
Outside Diameter | 90 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 210, Bore Diameter 50 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 77.393 mm, Maximum Speed 9,000 RPM, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 77 mm, Outside Diameter 90 mm, Overall Width 20 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Nylon, Max 0.650 In, PK10 (22HSC0100B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/8, L 4 (CB222832)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7204B)
- KBC Ball Bearing, 30mm x 62mm x 16mm, single row deep groove ball bearing, two shields, C3 Fit (6206-ZZ KBC)
- SKF Cylindrical Roller Bearing, Bore 120mm (NU 224 ECP/C3)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 306 ECP)
- SKF Cylindrical Roller Bearing, Bore 35mm (NU 207 ECJ)
- SKF Cylindrical Roller Bearings (NU315 C3)
- SKF Cylindrical Roller Bearing, Bore 40mm (NJ 208 ECP)
- SKF Cylindrical Roller Bearing, Bore 55mm (NU 311 ECJ/C3)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- Skf Cylindrical Roller Bearings