Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 50mm
Mfr # NJ 210 ECP
Zoro # G8176856
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 50 mm
- Outside Dia. 90
- Width 20 mm
- Roller Material Alloy Steel
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # NJ 210 ECP
- Zoro # G8176856
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 90 |
Width | 20 mm |
Inner Ring Outside Dia. (In.) | 2.52 in |
Outer Ring Inside Dia. (mm) | 78 mm |
Outer Ring Inside Dia. (In.) | 3.0709 in |
Shoulder Height (mm) | 83 mm |
Shoulder Height (In.) | 3.2677 in |
Outside Dia. Tolerance | +0/-.015mm |
Inner Ring Outside Dia. (mm) | 64 mm |
Outer Ring Inside Diameter | 77 mm |
Inner Ring Outside Diameter | 64 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter | 90 mm |
Bore Diameter | 50 mm |
Shaft Fillet Radius | 1 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Overall Width | 20 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 210, Bore Diameter 50 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 64 mm, Maximum Speed 9,000 RPM, Maximum Temperature 70 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 77 mm, Outside Diameter 90 mm, Overall Width 20 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1 to 1-1/2 In, SAE 16, SS, PK10 (5316)
- VELVAC Drain Pull Valve, 5 ft. Cable Length (032082)
- INGERSOLL-RAND Assembly, Pendant w Fittings (MLK-K269C)
- MASTER PNEUMATIC MODULAR LUBRICATOR (L10)
- SKF Cylindrical Roller Bearing, Bore 60mm (NJ 212 ECJ)
- SKF Cylindrical Roller Bearings (NU2209ECP)
- SKF Cylindrical Roller Bearings (N306ECP)
- SKF Cylindrical Roller Brgs, #NUP206ECP (NUP206ECP)
- SKF SKF-NJ207ECP/C3, Cylindrical Roller Brgs, NJ207ECPC3 (NJ207ECP/C3)
- SKF Cylindrical Roller Bearing, Bore 85mm (NU 317 ECJ)
- ROLLWAY BEARING Cylindrical Bearing – Caged Roller - Straight Bore - Unsealed (NU 311 EM C3)
- Skf Roller Bearings