Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 45mm
Mfr # NU 209 ECP
Zoro # G8374755
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 45 mm
- Outside Dia. 85
- Width 19 mm
- Roller Material Steel
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NU 209 ECP
- Zoro # G8374755
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 85 |
Width | 19 mm |
Shoulder Height (In.) | 3.0709 in |
Outside Dia. Tolerance | +0/-.015mm |
Inner Ring Outside Dia. (mm) | 59 mm |
Outer Ring Inside Dia. (In.) | 2.874 in |
Shoulder Height (mm) | 78 mm |
Outer Ring Inside Dia. (mm) | 73 mm |
Inner Ring Outside Dia. (In.) | 2.323 in |
Outside Diameter | 85 mm |
Shaft Fillet Radius | 1 mm |
Inner Ring Outside Diameter | 72.466 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Housing Fillet Radius | 1 mm |
Overall Width | 19 mm |
Bore Diameter | 45 mm |
Outer Ring Inside Diameter | 72 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 209, Bore Diameter 45 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 72.466 mm, Maximum Speed 9,500 RPM, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 72 mm, Outside Diameter 85 mm, Overall Width 19 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Motor (MOT18951)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (287296)
- ALEMITE Grease Fitting Zerk, 1/4"-28 SAE-LT (A3014)
- THOMSON Shaft, Carbon Steel, 30 mm, 1500 mm (QS 30 MM 1500)
- SKF Cylindrical Roller Bearings (NJ220)
- SKF Cylindrical Roller Bearing, Bore 85mm (NU 317 ECJ)
- SKF Cylindrical Roller Bearing, Bore 20mm (NU 204 ECP)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 306 ECP)
- SKF SKF-NU212ECP, Cylindrical Roller Brgs, NU212ECP (NU212ECP)
- SKF Cylindrical Roller Bearings (NU224)
- SKF Cylindrical Roller Bearings (RNU305)
- Skf Roller Bearings