Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 40mm
Mfr # NU 308 ECP
Zoro # G7852415
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40 mm
- Outside Dia. 90
- Width 23 mm
- Roller Material Steel
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NU 308 ECP
- Zoro # G7852415
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 90 |
Width | 23 mm |
Inner Ring Outside Dia. (mm) | 57.5 mm |
Outside Dia. Tolerance | +0/-.015mm |
Shoulder Height (In.) | 3.189 in |
Outer Ring Inside Dia. (In.) | 2.9764 in |
Shoulder Height (mm) | 81 mm |
Outer Ring Inside Dia. (mm) | 75.6 mm |
Inner Ring Outside Dia. (In.) | 2.264 in |
Housing Fillet Radius | 1 mm |
Outer Ring Inside Diameter | 75 mm |
Bore Diameter | 40 mm |
Overall Width | 23 mm |
Outside Diameter | 90 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Shaft Fillet Radius | 1 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Inner Ring Outside Diameter | 75.184 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 308, Bore Diameter 40 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 75.184 mm, Maximum Speed 9,500 RPM, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 75 mm, Outside Diameter 90 mm, Overall Width 23 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #8, 10/Bx (23381)
- BESSEY Cross Bar, 1-1/4" For BC Bearing Heaters (BC 1-1/4)
- BESTORQ Bestorq Timing Belt Model 1420-5M-20 - 55.91 in Outside Length - 0.59 in Top Width (1420-5M-20)
- ZORO SELECT Sleeve Bearing, 14 mm Bore, PTFE Steel (ZUSAB-PB-50)
- SKF SKF-NU212ECP, Cylindrical Roller Brgs, NU212ECP (NU212ECP)
- SKF Cylindrical Roller Bearing, Bore 35mm (NJ 307 ECM)
- SKF Cylindrical Roller Bearing, Bore 85mm (NU 317 ECJ)
- SKF SKF-NJ207ECP/C3, Cylindrical Roller Brgs, NJ207ECPC3 (NJ207ECP/C3)
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 305 ECJ)
- SKF Cylindrical Roller Bearing, Bore 15mm (NU 202 ECP/C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU1006 (NU-1006)
- Skf Roller Bearings