Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 40mm
Mfr # NU 208 ECP
Zoro # G7839614
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40 mm
- Outside Dia. 80
- Width 18 mm
- Roller Material Steel
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NU 208 ECP
- Zoro # G7839614
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 80 |
Width | 18 mm |
Shoulder Height (mm) | 73 mm |
Inner Ring Outside Dia. (mm) | 54 mm |
Shoulder Height (In.) | 2.874 in |
Outer Ring Inside Dia. (mm) | 67.9 mm |
Outer Ring Inside Dia. (In.) | 2.6732 in |
Outside Dia. Tolerance | +0/-.013mm |
Inner Ring Outside Dia. (In.) | 2.126 in |
Outside Diameter Tolerance | +0/-0.013 mm |
Outer Ring Inside Diameter | 67 mm |
Overall Width | 18 mm |
Housing Fillet Radius | 1 mm |
Shaft Fillet Radius | 1 mm |
Bore Diameter | 40 mm |
Inner Ring Outside Diameter | 67.411 mm |
Outside Diameter | 80 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 208, Bore Diameter 40 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 67.411 mm, Maximum Speed 11,000 RPM, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 67 mm, Outside Diameter 80 mm, Overall Width 18 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B28-06-FKG0B)
- DIXON Band Clamp Preformed, F 1" ID (F4)
- HHIP 1-1/4" OD -1/2" ID C Type Tool Holder Bushing (3900-2912)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SST-N2M)
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 305 ECJ)
- SKF Cylindrical Roller Bearing, Bore 45mm (NU 309 ECP)
- SKF Cylindrical Roller Bearings (RNU305)
- SKF Cylindrical Roller Bearings (NJ220)
- SKF Cylindrical Roller Bearing, Bore 35mm (NU 207 ECJ)
- SKF Cylindrical Roller Bearings (NU309)
- NTN NTN NU305, Cylindrical Roller Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (NU305)
- Skf Roller Bearings