Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 40mm
Mfr # NU 208 ECJ
Zoro # G8216765
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40 mm
- Outside Dia. 80
- Width 18 mm
- Roller Material Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NU 208 ECJ
- Zoro # G8216765
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 80 |
Width | 18 mm |
Shoulder Height (In.) | 2.874 in |
Inner Ring Outside Dia. (mm) | 54 mm |
Outer Ring Inside Dia. (In.) | 2.6732 in |
Outer Ring Inside Dia. (mm) | 67.9 mm |
Inner Ring Outside Dia. (In.) | 2.126 in |
Outside Dia. Tolerance | +0/-.013mm |
Shoulder Height (mm) | 73 mm |
Overall Width | 18 mm |
Inner Ring Outside Diameter | 67.411 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter | 80 mm |
Outer Ring Inside Diameter | 67 mm |
Bore Diameter | 40 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Shaft Fillet Radius | 1 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 208, Bore Diameter 40 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 67.411 mm, Maximum Speed 11,000 RPM, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 67 mm, Outside Diameter 80 mm, Overall Width 18 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor (HC39GE468A)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (H1E)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 184, 3532M, Tefc, F1, N (EM3610)
- FOSTER Socket, 210 Series, 1/4\u0022FPT, SS303 (210-3003S/S)
- SKF Cylindrical Roller Bearings (NU320)
- SKF Cylindrical Roller Bearing, Bore 40mm (NU 208 ECP)
- SKF Cylindrical Roller Bearings (N306ECP)
- SKF Cylindrical Roller Brgs, #NUP206ECP (NUP206ECP)
- SKF Cylindrical Roller Bearing, Bore 55mm (NU 311 ECJ/C3)
- SKF Cylindrical Roller Bearings (NU306 3110-00-155-6509)
- TRITAN Cylindrical Roller Bearing, Removable Inner Ring, 70mm Bore Dia., 125mm Outside Dia., 1.5625-in. W (A5214TS (NU5214M/C3))
- Skf Cylindrical Roller Bearings