Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 40mm
Mfr # NJ 208 ECJ
Zoro # G8253612
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40 mm
- Outside Dia. 80
- Width 18 mm
- Roller Material Alloy Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NJ 208 ECJ
- Zoro # G8253612
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 80 |
Width | 18 mm |
Inner Ring Outside Dia. (mm) | 54 mm |
Outside Dia. Tolerance | +0/-.013mm |
Outer Ring Inside Dia. (mm) | 67.9 mm |
Shoulder Height (In.) | 2.874 in |
Shoulder Height (mm) | 73 mm |
Inner Ring Outside Dia. (In.) | 2.126 in |
Outer Ring Inside Dia. (In.) | 2.6732 in |
Overall Width | 18 mm |
Inner Ring Outside Diameter | 54 mm |
Outer Ring Inside Diameter | 67 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outside Diameter | 80 mm |
Shaft Fillet Radius | 1 mm |
Bore Diameter | 40 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 208, Bore Diameter 40 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 54 mm, Maximum Speed 11,000 RPM, Maximum Temperature 300 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 67 mm, Outside Diameter 80 mm, Overall Width 18 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 7-3/4 to 8-5/8In, SAE 862, PK10 (4185070)
- INGERSOLL-RAND Impact Wrench Care Kit, For Use w/5LA58 (261-TK2)
- DAYTON AC Gearmotor, 855.0 in-lb Max. Torque, 37 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4CVY1)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110V Ctrl, 320A (ATS22C32S6U)
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 205 ECP)
- SKF Cylindrical Roller Bearing, Bore 55mm (NU 211 ECP)
- SKF Cylindrical Roller Brgs, #NJ209ECP (NJ209ECP)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 306 ECP)
- SKF Cylindrical Roller Bearings (NU213E)
- SKF Cylindrical Roller Bearings (NU306 3110-00-155-6509)
- SKF Cylindrical Roller Bearings (NJ309 C3)
- Skf Cylindrical Roller Bearings