Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 35mm
Mfr # NU 207 ECP
Zoro # G8272774
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 35 mm
- Outside Dia. 72
- Width 17 mm
- Roller Material Steel
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # NU 207 ECP
- Zoro # G8272774
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 72 |
Width | 17 mm |
Shoulder Height (mm) | 65 mm |
Outer Ring Inside Dia. (mm) | 60.7 mm |
Inner Ring Outside Dia. (In.) | 1.894 in |
Inner Ring Outside Dia. (mm) | 48.1 mm |
Outside Dia. Tolerance | +0/-.013mm |
Shoulder Height (In.) | 2.5591 in |
Outer Ring Inside Dia. (In.) | 2.3898 in |
Outer Ring Inside Diameter | 60 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outside Diameter | 72 mm |
Inner Ring Outside Diameter | 60.325 mm |
Bore Diameter | 35 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Housing Fillet Radius | 1 mm |
Shaft Fillet Radius | 1 mm |
Overall Width | 17 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 207, Bore Diameter 35 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 60.325 mm, Maximum Speed 12,000 RPM, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 60 mm, Outside Diameter 72 mm, Overall Width 17 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Thrust Bearing, Bore 1.375 In (TC2233/0-5-HLA)
- CONTINENTAL CONTITECH 1/2" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-75-11)
- GATES PowerGrip Timing Belts, 60XL025 (60XL025)
- 3M Groove Pin Type E 06559, 1/8inx7/8 in, 1/pk (06559)
- SKF Cylindrical Roller Bearing, Bore 55mm (NU 211 ECP)
- SKF Cylindrical Roller Bearings (NU2215ECJ)
- SKF Cylindrical Roller Bearings (NU2207)
- SKF Cylindrical Roller Bearing, Bore 45mm (NU 309 ECP)
- SKF Cylindrical Roller Bearing, Bore 15mm (NU 202 ECP/C3)
- SKF SKF-N206ECP, Cylindrical Roller Brgs, N206ECP (N206ECP)
- FAG BEARINGS Barrel Roller Bearings <= 320 Mm (20206 KM C3 NO W33)
- Skf Roller Bearings