Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 35mm
Mfr # NU 207 ECM
Zoro # G7894607
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 35 mm
- Outside Dia. 72
- Width 17 mm
- Roller Material Steel
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NU 207 ECM
- Zoro # G7894607
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 72 |
Width | 17 mm |
Inner Ring Outside Dia. (mm) | 48.1 mm |
Outer Ring Inside Dia. (In.) | 2.3898 in |
Outer Ring Inside Dia. (mm) | 60.7 mm |
Outside Dia. Tolerance | +0/-.013mm |
Shoulder Height (mm) | 65 mm |
Shoulder Height (In.) | 2.5591 in |
Inner Ring Outside Dia. (In.) | 1.894 in |
Shaft Fillet Radius | 1 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter | 35 mm |
Inner Ring Outside Diameter | 60.325 mm |
Outside Diameter | 72 mm |
Overall Width | 17 mm |
Outer Ring Inside Diameter | 60 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 207, Bore Diameter 35 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 60.325 mm, Maximum Speed 12,000 RPM, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 60 mm, Outside Diameter 72 mm, Overall Width 17 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 30 HP, 400-480V, Altivar 212 AC Drive (ATV212HD22N4)
- DAYTON AX47 Cogged V-Belt, 49" Outside Length, 1/2" Top Width, 1 Ribs (3GWX2)
- JAF Ball Bearing, 0.5in., Bore, 1.3125in. (RLS-4)
- MARATHON MOTORS Motor, Cap St, 1 HP, 3450,115/230V, 56J, ODP (5KC39SN2890X)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 206 ECJ)
- SKF Cylindrical Roller Bearings (NU306 3110-00-155-6509)
- SKF Cylindrical Roller Bearing, Bore 45mm (NU 309 ECP)
- SKF Cylindrical Roller Bearings (NU317)
- SKF Cylindrical Roller Bearings (NU216ECM)
- SKF Cylindrical Roller Bearing, Bore 25mm (NJ 205 ECP)
- SKF Cylindrical Roller Bearing, Bore 35mm (NJ 307 ECM)
- Skf Roller Bearings