Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 35mm
Mfr # NJ 307 ECP/C3
Zoro # G7970121
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 35 mm
- Outside Dia. 80
- Width 21 mm
- Roller Material Alloy Steel
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NJ 307 ECP/C3
- Zoro # G7970121
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 80 |
Width | 21 mm |
Inner Ring Outside Dia. (mm) | 51 mm |
Shoulder Height (mm) | 71 mm |
Outer Ring Inside Dia. (mm) | 66.3 mm |
Shoulder Height (In.) | 2.7953 in |
Outer Ring Inside Dia. (In.) | 2.6102 in |
Inner Ring Outside Dia. (In.) | 2.008 in |
Outside Dia. Tolerance | +0/-.013mm |
Bore Diameter | 35 mm |
Shaft Fillet Radius | 1 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Overall Width | 21 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter | 80 mm |
Inner Ring Outside Diameter | 51 mm |
Outer Ring Inside Diameter | 66 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 307, Bore Diameter 35 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 51 mm, Maximum Speed 11,000 RPM, Maximum Temperature 70 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 66 mm, Outside Diameter 80 mm, Overall Width 21 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,730 Nameplate RPM (194179.00)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/8 In, SS (1L715)
- WEG 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (03018ET3E286T-W22)
- APACHE Apache JS3079 2" Band-It Jr. Carbon Steel Preformed Clamp w/ 5/8" Wide Band (40029030)
- SKF Cylindrical Roller Bearing, Bore 55mm (NU 311 ECJ/C3)
- SKF Cylindrical Roller Bearings (NU2212)
- SKF Cylindrical Roller Bearing, Bore 25mm (NJ 205 ECJ)
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 205 ECP)
- SKF Cylindrical Roller Bearings (NU224)
- SKF Cylindrical Roller Bearings (N306ECP)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU216 ECP)
- Skf Cylindrical Roller Bearings