Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 35mm
Mfr # NJ 307 ECJ
Zoro # G8011805
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 35 mm
- Outside Dia. 80
- Width 21 mm
- Roller Material Alloy Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NJ 307 ECJ
- Zoro # G8011805
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 80 |
Width | 21 mm |
Outer Ring Inside Dia. (mm) | 66.3 mm |
Shoulder Height (In.) | 2.7953 in |
Inner Ring Outside Dia. (In.) | 2.008 in |
Outer Ring Inside Dia. (In.) | 2.6102 in |
Shoulder Height (mm) | 71 mm |
Outside Dia. Tolerance | +0/-.013mm |
Inner Ring Outside Dia. (mm) | 51 mm |
Housing Fillet Radius | 1 mm |
Inner Ring Outside Diameter | 51 mm |
Outer Ring Inside Diameter | 66 mm |
Outside Diameter | 80 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter | 35 mm |
Overall Width | 21 mm |
Shaft Fillet Radius | 1 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 307, Bore Diameter 35 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 51 mm, Maximum Speed 11,000 RPM, Maximum Temperature 300 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 66 mm, Outside Diameter 80 mm, Overall Width 21 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Drawn Cup Needle Roller Bearing, #Sch87, #SCH87 (SCH87)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-50-51)
- GROZ Filter/Regulator, 1/4inNPT, 20 cfm, 145 psi (FRC139134-S)
- DAYTON Shaft Collar, Clamp, 1Pc, 1/4 In, Steel (1L656)
- SKF Cylindrical Roller Bearing, Bore 35mm (NJ 307 ECM)
- SKF Cylindrical Roller Bearings (NJ 309)
- SKF Cylindrical Roller Bearings (NJ2206)
- SKF SKF-NJ207ECP/C3, Cylindrical Roller Brgs, NJ207ECPC3 (NJ207ECP/C3)
- SKF Cylindrical Roller Brgs, #NJ209ECP (NJ209ECP)
- SKF Cylindrical Roller Bearings (NU224)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 306 ECJ/C3)
- Skf Roller Bearings