Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 30mm
Mfr # NJ 306 ECP
Zoro # G8219477
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 30 mm
- Outside Dia. 72
- Width 19 mm
- Roller Material Alloy Steel
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NJ 306 ECP
- Zoro # G8219477
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 72 |
Width | 19 mm |
Outer Ring Inside Dia. (In.) | 2.3189 in |
Inner Ring Outside Dia. (In.) | 1.772 in |
Shoulder Height (In.) | 2.5591 in |
Shoulder Height (mm) | 65 mm |
Outer Ring Inside Dia. (mm) | 58.9 mm |
Outside Dia. Tolerance | +0/-.013mm |
Inner Ring Outside Dia. (mm) | 45 mm |
Outside Diameter | 72 mm |
Shaft Fillet Radius | 1 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter | 30 mm |
Inner Ring Outside Diameter | 45 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Overall Width | 19 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outer Ring Inside Diameter | 58 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 306, Bore Diameter 30 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 45 mm, Maximum Speed 12,000 RPM, Maximum Temperature 70 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 58 mm, Outside Diameter 72 mm, Overall Width 19 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 5300 Series Double Row Angular Contact, 5305 (5305)
- DAYTON 5VX930 Cogged V-Belt, 93" Outside Length, 5/8" Top Width, 1 Ribs (2L441)
- FENNER DRIVES Blue-Green Driver Pad Wear Indicator 500 (4912096)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (3N443)
- SKF Cylindrical Roller Bearing, Bore 40mm (NU 208 ECP)
- SKF Cylindrical Roller Bearing, Bore 60mm (NJ 212 ECJ)
- SKF Cylindrical Roller Bearing, Bore 35mm (NU 207 ECJ)
- SKF Cylindrical Roller Bearing, Bore 85mm (NU 317 ECJ)
- SKF SKF-NU212ECP, Cylindrical Roller Brgs, NU212ECP (NU212ECP)
- SKF Cylindrical Roller Bearings (NU2209ECP)
- SKF Cylindrical Roller Bearings (NU317)
- Skf Cylindrical Roller Bearings