Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 30mm
Mfr # NJ 306 ECJ/C3
Zoro # G8318834
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 30 mm
- Outside Dia. 72
- Width 19 mm
- Roller Material Alloy Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # NJ 306 ECJ/C3
- Zoro # G8318834
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 72 |
Width | 19 mm |
Shoulder Height (In.) | 2.5591 in |
Outer Ring Inside Dia. (mm) | 58.9 mm |
Inner Ring Outside Dia. (mm) | 45 mm |
Shoulder Height (mm) | 65 mm |
Outside Dia. Tolerance | +0/-.013mm |
Inner Ring Outside Dia. (In.) | 1.772 in |
Outer Ring Inside Dia. (In.) | 2.3189 in |
Overall Width | 19 mm |
Housing Fillet Radius | 1 mm |
Outer Ring Inside Diameter | 58 mm |
Outside Diameter | 72 mm |
Bore Diameter | 30 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Shaft Fillet Radius | 1 mm |
Inner Ring Outside Diameter | 45 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 306, Bore Diameter 30 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 45 mm, Maximum Speed 12,000 RPM, Maximum Temperature 300 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 58 mm, Outside Diameter 72 mm, Overall Width 19 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 3124 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B120)
- TIIGER Pole Puller Assembly with Pad (4001D-40)
- EATON AEROQUIP Adapter, MNPT to Male JIC, 90 Deg Elbow (2024-16-16S)
- ARROW PNEUMATICS Replacement Cartridge for CA 20-2 (RC 30-2)
- SKF Cylindrical Roller Brgs, #NJ209ECP (NJ209ECP)
- SKF Cylindrical Roller Bearing, Bore 80mm (NU 216 ECM/C3)
- SKF Cylindrical Roller Bearings (NJ 309)
- SKF Cylindrical Roller Bearing, Bore 70mm (NU 214 ECP/C3)
- SKF Cylindrical Roller Brgs, #NUP206ECP (NUP206ECP)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 306 ECP)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ206 C3 (NJ-206 C/3)
- Skf Cylindrical Roller Bearings