Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 20mm
Mfr # NJ 304 ECP/C3
Zoro # G8314135
product price: $99.25
/ea
Free Shipping & Returns
$99.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 20 mm
- Outside Dia. 52
- Width 15 mm
- Roller Material Alloy Steel
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NJ 304 ECP/C3
- Zoro # G8314135
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 52 |
Width | 15 mm |
Outer Ring Inside Dia. (In.) | 1.6693 in |
Inner Ring Outside Dia. (mm) | 31.2 mm |
Outer Ring Inside Dia. (mm) | 42.4 mm |
Shoulder Height (mm) | 45 mm |
Inner Ring Outside Dia. (In.) | 1.228 in |
Outside Dia. Tolerance | +0/-.013mm |
Shoulder Height (In.) | 1.7717 in |
Shaft Fillet Radius | 1 mm |
Outer Ring Inside Diameter | 42 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter | 20 mm |
Inner Ring Outside Diameter | 31 mm |
Outside Diameter | 52 mm |
Overall Width | 15 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 304, Bore Diameter 20 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 31 mm, Maximum Speed 18,000 RPM, Maximum Temperature 70 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 42 mm, Outside Diameter 52 mm, Overall Width 15 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, XPZ Cogged, 10 x 1060mm LP (XPZ1060)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/16, L 1/2, PK3 (CB030506)
- BAILEY Eccentric Collar Pillow Block: 3/4 in. I.D., HCP 204-12, Eccentric Collar (151012)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame (30PT60)
- SKF Cylindrical Roller Bearings (NU2215ECJ)
- SKF Cylindrical Roller Bearings (NU214)
- SKF SKF-NU315ECP, Cylindrical Roller Brgs, NU315ECP (NU315ECP)
- SKF Cylindrical Roller Brgs, #NJ209ECP (NJ209ECP)
- SKF Cylindrical Roller Bearing, Bore 80mm (NU 216 ECM/C3)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 206 ECJ)
- SKF SKF-NJ207ECP/C3, Cylindrical Roller Brgs, NJ207ECPC3 (NJ207ECP/C3)
- Skf Cylindrical Roller Bearings