Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 17mm
Mfr # NJ 303 ECP
Zoro # G8049027
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 17 mm
- Outside Dia. 47
- Width 14 mm
- Roller Material Alloy Steel
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NJ 303 ECP
- Zoro # G8049027
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 47 |
Width | 14 mm |
Outer Ring Inside Dia. (mm) | 37 mm |
Shoulder Height (mm) | 41.4 mm |
Inner Ring Outside Dia. (In.) | 1.091 in |
Shoulder Height (In.) | 1.6299 in |
Inner Ring Outside Dia. (mm) | 27.7 mm |
Outside Dia. Tolerance | +0/-.011mm |
Outer Ring Inside Dia. (In.) | 1.4567 in |
Outside Diameter Tolerance | +0/-0.011 mm |
Overall Width | 14 mm |
Inner Ring Outside Diameter | 28 mm |
Bore Diameter Tolerance | +0/-008 mm |
Outer Ring Inside Diameter | 37 mm |
Housing Fillet Radius | 1 mm |
Shaft Fillet Radius | 1 mm |
Bore Diameter | 17 mm |
Outside Diameter | 47 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 303, Bore Diameter 17 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 28 mm, Maximum Speed 2,000 RPM, Maximum Temperature 70 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 37 mm, Outside Diameter 47 mm, Overall Width 14 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Tee, 6mmx8mm, TubexTube (KQ2T06-08A)
- GLOBAL G2SC-243-B Two-Piece Clamping Collar (G2SC-243-B)
- MILTON ColorFit Couplers, A, Grn, 1/4" MNPT, PK10 (776AC)
- CONTROL DEVICES Valve, Check, 1/2 In (IC50)
- SKF Cylindrical Roller Bearing, Bore 80mm (NU 216 ECM/C3)
- SKF Cylindrical Roller Bearings (NU2215ECJ)
- SKF SKF-NU315ECP, Cylindrical Roller Brgs, NU315ECP (NU315ECP)
- SKF Cylindrical Roller Bearings (NJ309 C3)
- SKF SKF-NJ312ECJ, Cylindrical Roller Brgs, NJ312ECJ (NJ312ECJ)
- SKF Cylindrical Roller Brgs, #NU213ECM/C3 (NU213ECM/C3)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU319E TVP2)
- Skf Cylindrical Roller Bearings