Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 17mm
Mfr # NJ 203 ECP
Zoro # G7898624
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 17 mm
- Outside Dia. 40
- Width 12 mm
- Roller Material Alloy Steel
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # NJ 203 ECP
- Zoro # G7898624
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 40 |
Width | 12 mm |
Outside Dia. Tolerance | +0/-.011mm |
Inner Ring Outside Dia. (In.) | 0.984 in |
Outer Ring Inside Dia. (In.) | 1.2756 in |
Shoulder Height (mm) | 35.6 mm |
Shoulder Height (In.) | 1.4016 in |
Inner Ring Outside Dia. (mm) | 25 mm |
Outer Ring Inside Dia. (mm) | 32.4 mm |
Inner Ring Outside Diameter | 25 mm |
Bore Diameter | 17 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Overall Width | 12 mm |
Shaft Fillet Radius | 1 mm |
Outer Ring Inside Diameter | 32 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter | 40 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 203, Bore Diameter 17 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 25 mm, Maximum Speed 22,000 RPM, Maximum Temperature 70 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 32 mm, Outside Diameter 40 mm, Overall Width 12 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Banded Ball Thrust Bearing, Bore 1.25 In (AKL.D13)
- BOSTON Easy Couple Hose, 1/4" I.D., 250 ft L, Blue (H20104BU-250R)
- GATES 1854 mm Outside Length, 29 mm Top Width, 2 Ribs (2/A71)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Plug, Male, 30E548 (30E548)
- SKF Cylindrical Roller Bearing, Bore 35mm (NJ 307 ECM)
- SKF Cylindrical Roller Bearings (NU317)
- SKF Cylindrical Roller Bearings (NU2207)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 306 ECP)
- SKF Cylindrical Roller Bearings (NU2215ECJ)
- SKF SKF-NU212ECP, Cylindrical Roller Brgs, NU212ECP (NU212ECP)
- AMERICAN ROLLER BEARING Cylindrical Roller Bearing, Id 7.625 Od 10.125 W 4.875 (AWRA232H)
- Skf Cylindrical Roller Bearings