Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 140mm
Mfr # NJ 228 ECJ/C3
Zoro # G7962577
product price: $1,468.99
/ea
Free Shipping & Returns
$1,468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 140 mm
- Outside Dia. 250
- Width 42 mm
- Roller Material Alloy Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NJ 228 ECJ/C3
- Zoro # G7962577
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 140 mm |
Outside Dia. | 250 |
Width | 42 mm |
Outside Dia. Tolerance | +0/-.030mm |
Inner Ring Outside Dia. (mm) | 179 mm |
Inner Ring Outside Dia. (In.) | 7.047 in |
Shoulder Height (In.) | 9.2913 in |
Shoulder Height (mm) | 236 mm |
Outer Ring Inside Dia. (mm) | 217 mm |
Outer Ring Inside Dia. (In.) | 8.5433 in |
Shaft Fillet Radius | 2 mm |
Bore Diameter | 140 mm |
Bore Diameter Tolerance | +0/-0.025 mm |
Overall Width | 42 mm |
Outside Diameter Tolerance | +0/-0.030 mm |
Outside Diameter | 250 mm |
Inner Ring Outside Diameter | 179 mm |
Housing Fillet Radius | 2 mm |
Outer Ring Inside Diameter | 216 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 228, Bore Diameter 140 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 179 mm, Maximum Speed 3,200 RPM, Maximum Temperature 300 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 216 mm, Outside Diameter 250 mm, Overall Width 42 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Clamp, 12mmx10mm (FCMR25-12-10-A)
- ZORO SELECT Sleeve Bearing, 35 mm Bore, PTFE Steel (ZUSAB-PB-419)
- SMC Male Adapter, 1/4 in., TubexR(PT) (KQ2H07-M5A)
- THRIVE 100 Spindle Oil 55 Gal Drum (455270)
- SKF Cylindrical Roller Bearings (NJ2206)
- SKF Cylindrical Roller Bearings (NU320)
- SKF Cylindrical Roller Bearing, Bore 85mm (NU 317 ECJ)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 206 ECJ)
- SKF Cylindrical Roller Bearings (NU310)
- SKF Cylindrical Roller Bearings (NUP309)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ308 C3 (NJ-308 C/3)
- Skf Cylindrical Roller Bearings