Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 140mm
Mfr # NJ 228 ECJ
Zoro # G8447607
product price: $1,379.99
/ea
Free Shipping & Returns
$1,379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 140 mm
- Outside Dia. 250
- Width 42 mm
- Roller Material Alloy Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NJ 228 ECJ
- Zoro # G8447607
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 140 mm |
Outside Dia. | 250 |
Width | 42 mm |
Outside Dia. Tolerance | +0/-.030mm |
Inner Ring Outside Dia. (In.) | 7.047 in |
Outer Ring Inside Dia. (mm) | 217 mm |
Outer Ring Inside Dia. (In.) | 8.5433 in |
Inner Ring Outside Dia. (mm) | 179 mm |
Shoulder Height (In.) | 9.2913 in |
Shoulder Height (mm) | 236 mm |
Outer Ring Inside Diameter | 216 mm |
Inner Ring Outside Diameter | 179 mm |
Bore Diameter | 140 mm |
Outside Diameter | 250 mm |
Bore Diameter Tolerance | +0/-0.025 mm |
Overall Width | 42 mm |
Outside Diameter Tolerance | +0/-0.030 mm |
Housing Fillet Radius | 2 mm |
Shaft Fillet Radius | 2 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 228, Bore Diameter 140 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 179 mm, Maximum Speed 3,200 RPM, Maximum Temperature 300 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 216 mm, Outside Diameter 250 mm, Overall Width 42 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (P251SS-120-A)
- SMC FR Unit, 3/8" NPT Ports (AC30A-N03-Z-A)
- DYNABRADE Muffler Assembly (25217)
- MARATHON MOTORS SP Motor, Split-Ph, 1/2 HP, 60 Hz (056S17D2046)
- SKF Cylindrical Roller Bearings (NJ2206)
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 305 ECJ)
- SKF SKF-NJ312ECJ, Cylindrical Roller Brgs, NJ312ECJ (NJ312ECJ)
- SKF SKF-NU315ECP, Cylindrical Roller Brgs, NU315ECP (NU315ECP)
- SKF Cylindrical Roller Bearings (NJ2204)
- SKF Cylindrical Roller Bearings (NU317)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV8016AUUC1 (CRBHV8016AUUC1)
- Skf Cylindrical Roller Bearings