Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 130mm
Mfr # NU 226 ECJ
Zoro # G8295174
product price: $904.99
/ea
Free Shipping & Returns
$904.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 130 mm
- Outside Dia. 230
- Width 40 mm
- Roller Material Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NU 226 ECJ
- Zoro # G8295174
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 130 mm |
Outside Dia. | 230 |
Width | 40 mm |
Inner Ring Outside Dia. (mm) | 164 mm |
Shoulder Height (mm) | 216 mm |
Shoulder Height (In.) | 8.5039 in |
Inner Ring Outside Dia. (In.) | 6.457 in |
Outer Ring Inside Dia. (In.) | 7.9528 in |
Outer Ring Inside Dia. (mm) | 202 mm |
Outside Dia. Tolerance | +0/-.030mm |
Outside Diameter Tolerance | +0/-0.030 mm |
Shaft Fillet Radius | 2 mm |
Housing Fillet Radius | 2 mm |
Bore Diameter | 130 mm |
Inner Ring Outside Diameter | 200.304 mm |
Outside Diameter | 230 mm |
Overall Width | 40 mm |
Bore Diameter Tolerance | +0/-0.025 mm |
Outer Ring Inside Diameter | 200 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 226, Bore Diameter 130 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 200.304 mm, Maximum Speed 3,400 RPM, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 200 mm, Outside Diameter 230 mm, Overall Width 40 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Unit Htr Motor, 1/4,1140,115/208-230, 48Y (731A)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (5KC49GN0022X)
- DAYTON Motor Start Capacitor, 145-174 MFD, Round (2MDR3)
- FAG BEARINGS FAG 624 2Z C3, SelfAligning Ball Bearings Double Row (624 2Z C3)
- SKF Cylindrical Roller Bearings (NU2210)
- SKF SKF-NU212ECP, Cylindrical Roller Brgs, NU212ECP (NU212ECP)
- SKF Cylindrical Roller Bearings (NJ2204)
- SKF Cylindrical Roller Bearing, Bore 35mm (NU 207 ECJ)
- SKF Cylindrical Roller Bearings (NU213E)
- SKF Cylindrical Roller Bearing, Bore 85mm (NU 317 ECJ)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NJ219)
- Skf Cylindrical Roller Bearings