Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 130mm
Mfr # NJ 226 ECJ
Zoro # G7951833
product price: $1,643.99
/ea
Free Shipping & Returns
$1,643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 130 mm
- Outside Dia. 230
- Width 40 mm
- Roller Material Alloy Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NJ 226 ECJ
- Zoro # G7951833
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 130 mm |
Outside Dia. | 230 |
Width | 40 mm |
Outer Ring Inside Dia. (In.) | 7.9528 in |
Shoulder Height (In.) | 8.5039 in |
Inner Ring Outside Dia. (mm) | 164 mm |
Shoulder Height (mm) | 216 mm |
Inner Ring Outside Dia. (In.) | 6.457 in |
Outer Ring Inside Dia. (mm) | 202 mm |
Outside Dia. Tolerance | +0/-.030mm |
Bore Diameter | 130 mm |
Overall Width | 40 mm |
Housing Fillet Radius | 2 mm |
Inner Ring Outside Diameter | 164 mm |
Bore Diameter Tolerance | +0/-0.025 mm |
Outside Diameter | 230 mm |
Outside Diameter Tolerance | +0/-0.030 mm |
Shaft Fillet Radius | 2 mm |
Outer Ring Inside Diameter | 200 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 226, Bore Diameter 130 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 164 mm, Maximum Speed 3,400 RPM, Maximum Temperature 300 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 200 mm, Outside Diameter 230 mm, Overall Width 40 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO QD Bore 2 (2.000), Sds 2 (SDS 2)
- MILTON AA Style Plug, 3/8" MNPT, PK5 (1877)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWNS, 10:1, 56C/140TC)
- THERMAL TRANSFER Oil Coolers MA Series (with Fan): DC Fan/Motor Assembly for MA-32 & MA-48 (258374)
- SKF Cylindrical Roller Bearings (NU315 C3)
- SKF Cylindrical Roller Bearings (NU2212)
- SKF Cylindrical Roller Bearings (N306ECP)
- SKF Cylindrical Roller Bearing, Bore 17mm (NJ 203 ECP)
- SKF Cylindrical Roller Bearings (NU309)
- SKF Cylindrical Roller Bearing, Bore 15mm (NU 202 ECP/C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU203E (NU-203E)
- Skf Cylindrical Roller Bearings