Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 120mm
Mfr # NU 224 ECP/C3
Zoro # G7910436
product price: $838.99
/ea
Free Shipping & Returns
$838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 120 mm
- Outside Dia. 215
- Width 40 mm
- Roller Material Steel
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NU 224 ECP/C3
- Zoro # G7910436
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 120 mm |
Outside Dia. | 215 |
Width | 40 mm |
Shoulder Height (mm) | 203 mm |
Outer Ring Inside Dia. (In.) | 7.4016 in |
Inner Ring Outside Dia. (mm) | 153 mm |
Inner Ring Outside Dia. (In.) | 6.024 in |
Outside Dia. Tolerance | +0/-.030mm |
Shoulder Height (In.) | 7.9921 in |
Outer Ring Inside Dia. (mm) | 188 mm |
Housing Fillet Radius | 2 mm |
Shaft Fillet Radius | 2 mm |
Outside Diameter Tolerance | +0/-0.030 mm |
Outside Diameter | 215 mm |
Overall Width | 40 mm |
Outer Ring Inside Diameter | 187 mm |
Bore Diameter Tolerance | +0/-0.020 mm |
Inner Ring Outside Diameter | 186.842 mm |
Bore Diameter | 120 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 224, Bore Diameter 120 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 186.842 mm, Maximum Speed 3,600 RPM, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 187 mm, Outside Diameter 215 mm, Overall Width 40 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Timing Pulley, 22H100 (22H100)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3,525 Nameplate RPM (184TTFBD6003)
- FESTO Push-In Connector QS-12 (QS-12)
- MILTON Hose Fitting, MNPT x FNPT, 3/8" x 1/4" (651)
- SKF Cylindrical Roller Bearings (NU216ECM)
- SKF SKF-NUP 208 ECP, Cylindrical Roller Brgs, NUP 208 ECP (NUP 208 ECP)
- SKF Cylindrical Roller Bearing, Bore 70mm (NU 214 ECP/C3)
- SKF Cylindrical Roller Bearing, Bore 80mm (NU 216 ECM/C3)
- SKF Cylindrical Roller Bearings (NUP309)
- SKF Cylindrical Roller Bearings (NU2209ECP)
- NSK Cylindrical Roller Bearing - Metric (NU207)
- Skf Roller Bearings