Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 110mm
Mfr # NU 222 ECJ
Zoro # G7875603
product price: $1,013.99
/ea
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 110 mm
- Outside Dia. 200
- Width 38 mm
- Roller Material Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NU 222 ECJ
- Zoro # G7875603
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 110 mm |
Outside Dia. | 200 |
Width | 38 mm |
Outer Ring Inside Dia. (mm) | 174 mm |
Outer Ring Inside Dia. (In.) | 6.8504 in |
Inner Ring Outside Dia. (mm) | 141 mm |
Outside Dia. Tolerance | +0/-.030mm |
Shoulder Height (mm) | 188 mm |
Inner Ring Outside Dia. (In.) | 5.551 in |
Shoulder Height (In.) | 7.4016 in |
Housing Fillet Radius | 2 mm |
Outside Diameter Tolerance | +0/-0.030 mm |
Bore Diameter | 110 mm |
Outer Ring Inside Diameter | 172 mm |
Outside Diameter | 200 mm |
Bore Diameter Tolerance | +0/-0.020 mm |
Shaft Fillet Radius | 2 mm |
Inner Ring Outside Diameter | 172.491 mm |
Overall Width | 38 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 222, Bore Diameter 110 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 172.491 mm, Maximum Speed 4,000 RPM, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 172 mm, Outside Diameter 200 mm, Overall Width 38 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 90 Teeth, 21mm (8GTR-720-21)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight - Long (5316X06X06)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/4 In (3-112)
- RULAND Coupling, 6 Beam Clamp, 9mmx9mm (FCMR32-9-9-A)
- SKF Cylindrical Roller Bearings (RNU305)
- SKF Cylindrical Roller Bearings (NU2207)
- SKF Cylindrical Roller Bearings (NUP309)
- SKF Cylindrical Roller Bearings (NU309)
- SKF SKF-NU315ECP, Cylindrical Roller Brgs, NU315ECP (NU315ECP)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 306 ECP)
- NTN NTN NU320, Cylindrical Roller Bearing 100 Mm Id X 215 Mm Od X 47 Mm W Open (NU320)
- Skf Roller Bearings