Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 110mm
Mfr # NJ 222 ECM
Zoro # G7868077
product price: $1,268.99
/ea
Free Shipping & Returns
$1,268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 110 mm
- Outside Dia. 200
- Width 38 mm
- Roller Material Alloy Steel
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NJ 222 ECM
- Zoro # G7868077
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 110 mm |
Outside Dia. | 200 |
Width | 38 mm |
Outer Ring Inside Dia. (mm) | 174 mm |
Shoulder Height (mm) | 188 mm |
Inner Ring Outside Dia. (mm) | 141 mm |
Outside Dia. Tolerance | +0/-.030mm |
Inner Ring Outside Dia. (In.) | 5.551 in |
Outer Ring Inside Dia. (In.) | 6.8504 in |
Shoulder Height (In.) | 7.4016 in |
Bore Diameter | 110 mm |
Outside Diameter | 200 mm |
Inner Ring Outside Diameter | 141 mm |
Bore Diameter Tolerance | +0/-0.020 mm |
Outer Ring Inside Diameter | 172 mm |
Overall Width | 38 mm |
Outside Diameter Tolerance | +0/-0.030 mm |
Housing Fillet Radius | 2 mm |
Shaft Fillet Radius | 2 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 222, Bore Diameter 110 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 141 mm, Maximum Speed 4,000 RPM, Maximum Temperature 250 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 172 mm, Outside Diameter 200 mm, Overall Width 38 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS ISTC-031-18 One-Piece Threaded Clamping Collar (ISTC-031-18)
- ZORO SELECT Grease Fitting, Str, 1/8-27 1.76OA, PK10 (GFD1669)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10 (5264070)
- DIXON Elbow Crimped or Hose Clamp, 3/4 in Hose I.D, 3/4 in Thread (1291212C)
- SKF Cylindrical Roller Bearing, Bore 80mm (NU 216 ECM/C3)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 206 ECJ)
- SKF Cylindrical Roller Brgs, #NUP206ECP (NUP206ECP)
- SKF Cylindrical Roller Bearings (NU2212)
- SKF Cylindrical Roller Bearings (NU2208 ECP)
- SKF Cylindrical Roller Bearings (NU216ECM)
- SKF Cylindrical Roller Bearings (NU2215ECJ)
- Skf Roller Bearings