Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 105mm
Mfr # NJ 321 ECJ
Zoro # G8286625
product price: $1,504.99
/ea
Free Shipping & Returns
$1,504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 105 mm
- Outside Dia. 225
- Width 49 mm
- Roller Material Alloy Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NJ 321 ECJ
- Zoro # G8286625
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 105 mm |
Outside Dia. | 225 |
Width | 49 mm |
Shoulder Height (In.) | 8.3071 in |
Shoulder Height (mm) | 211 mm |
Outer Ring Inside Dia. (In.) | 7.4803 in |
Inner Ring Outside Dia. (mm) | 145 mm |
Outer Ring Inside Dia. (mm) | 190 mm |
Outside Dia. Tolerance | +0/-.030mm |
Inner Ring Outside Dia. (In.) | 5.709 in |
Shaft Fillet Radius | 2 mm |
Inner Ring Outside Diameter | 145 mm |
Outside Diameter Tolerance | +0/-0.030 mm |
Overall Width | 49 mm |
Outer Ring Inside Diameter | 189 mm |
Bore Diameter Tolerance | +0/-0.020 mm |
Housing Fillet Radius | 2 mm |
Bore Diameter | 105 mm |
Outside Diameter | 225 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 321, Bore Diameter 105 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 145 mm, Maximum Speed 3,800 RPM, Maximum Temperature 300 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 189 mm, Outside Diameter 225 mm, Overall Width 49 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-15-43)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (152SA400K000030)
- PRECISION BRAND Hose Clamp, 9/16" to 1-1/16" Dia., PK10 (B10HS)
- EATON AEROQUIP Hose Fitting, hyd, NPT, Straight, 3/8-18 (4412-6-6S)
- SKF Cylindrical Roller Bearings (NJ2206)
- SKF Cylindrical Roller Bearings (NJ220)
- SKF Cylindrical Roller Bearings (NU214)
- SKF Cylindrical Roller Bearing, Bore 60mm (NJ 212 ECJ)
- SKF Cylindrical Roller Bearing, Bore 40mm (NJ 208 ECP)
- SKF Cylindrical Roller Bearing, Bore 45mm (NU 309 ECP)
- FAG BEARINGS FAG NJ202-E-XL-TVP2, Crb With Cage 90 Mm (NJ202-E-XL-TVP2)
- Skf Roller Bearings