Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 100mm
Mfr # NU 220 ECP/C3
Zoro # G7828931
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 100 mm
- Outside Dia. 180
- Width 34 mm
- Roller Material Steel
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NU 220 ECP/C3
- Zoro # G7828931
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 100 mm |
Outside Dia. | 180 |
Width | 34 mm |
Shoulder Height (mm) | 168 mm |
Outside Dia. Tolerance | +0/-.025mm |
Outer Ring Inside Dia. (mm) | 157 mm |
Shoulder Height (In.) | 6.6142 in |
Outer Ring Inside Dia. (In.) | 6.1811 in |
Inner Ring Outside Dia. (In.) | 5.0 in |
Inner Ring Outside Dia. (mm) | 127 mm |
Housing Fillet Radius | 2 mm |
Bore Diameter | 100 mm |
Outer Ring Inside Diameter | 156 mm |
Outside Diameter Tolerance | +0/-0.025 mm |
Inner Ring Outside Diameter | 155.549 mm |
Bore Diameter Tolerance | +0/-0.020 mm |
Shaft Fillet Radius | 2 mm |
Overall Width | 34 mm |
Outside Diameter | 180 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 220, Bore Diameter 100 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 155.549 mm, Maximum Speed 4,500 RPM, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 156 mm, Outside Diameter 180 mm, Overall Width 34 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Regulator LR-3/8-D-7-MINI-NPT (LR-3/8-D-7-MINI-NPT)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (45UZ37)
- KBC Ball Bearing, 20mm x 47mm x 14mm, single row deep groove ball bearing, two contact seals, C3 Fit (6204-2RS KBC)
- DAYTON Motor Dual Run Cap, 35/5 MFD, 370V, Oval (2MDX8)
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 305 ECJ)
- SKF Cylindrical Roller Bearing, Bore 85mm (NU 317 ECJ)
- SKF Cylindrical Roller Bearings (NJ2206 ECP)
- SKF Cylindrical Roller Bearing, Bore 35mm (NU 207 ECP)
- SKF Cylindrical Roller Bearings (NU306 3110-00-155-6509)
- SKF Cylindrical Roller Bearings (NU203)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 200 mm <= 320 mm (NU320)
- Skf Roller Bearings