Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 100mm
Mfr # NU 220 ECJ
Zoro # G8394267
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 100 mm
- Outside Dia. 180
- Width 34 mm
- Roller Material Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NU 220 ECJ
- Zoro # G8394267
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 100 mm |
Outside Dia. | 180 |
Width | 34 mm |
Outer Ring Inside Dia. (mm) | 157 mm |
Outside Dia. Tolerance | +0/-.025mm |
Inner Ring Outside Dia. (mm) | 127 mm |
Shoulder Height (mm) | 168 mm |
Inner Ring Outside Dia. (In.) | 5.0 in |
Shoulder Height (In.) | 6.6142 in |
Outer Ring Inside Dia. (In.) | 6.1811 in |
Outside Diameter Tolerance | +0/-0.025 mm |
Shaft Fillet Radius | 2 mm |
Outer Ring Inside Diameter | 156 mm |
Overall Width | 34 mm |
Inner Ring Outside Diameter | 155.549 mm |
Bore Diameter Tolerance | +0/-0.020 mm |
Housing Fillet Radius | 2 mm |
Outside Diameter | 180 mm |
Bore Diameter | 100 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 220, Bore Diameter 100 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 155.549 mm, Maximum Speed 4,500 RPM, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 156 mm, Outside Diameter 180 mm, Overall Width 34 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Air Motor Kit, For 6CCR4, 6CCR5 (637369)
- RULAND Coupling, 4 Beam Set Screw, Bore 10x10 mm (PSMR25-10-10-A)
- YASKAWA Servo Drive SGDH04AE (SGDH-04AE)
- X1 TOOLS 6 inch Hose Clamp (X1E-CON-CLA-HOS-6000x1)
- SKF SKF-N206ECP, Cylindrical Roller Brgs, N206ECP (N206ECP)
- SKF Cylindrical Roller Bearings (NU2208 ECP)
- SKF Cylindrical Roller Bearing, Bore 17mm (NJ 203 ECP)
- SKF SKF-NU212ECP, Cylindrical Roller Brgs, NU212ECP (NU212ECP)
- SKF Cylindrical Roller Brgs, #NU213ECM/C3 (NU213ECM/C3)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 306 ECP)
- SKF Cylindrical Roller Bearings (NU214)
- Skf Cylindrical Roller Bearings