Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 100mm
Mfr # NJ 320 ECJ
Zoro # G8386682
product price: $1,463.99
/ea
Free Shipping & Returns
$1,463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 100 mm
- Outside Dia. 215
- Width 47 mm
- Roller Material Alloy Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # NJ 320 ECJ
- Zoro # G8386682
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 100 mm |
Outside Dia. | 215 |
Width | 47 mm |
Outside Dia. Tolerance | +0/-.030mm |
Outer Ring Inside Dia. (In.) | 7.1654 in |
Shoulder Height (mm) | 201 mm |
Inner Ring Outside Dia. (In.) | 5.472 in |
Shoulder Height (In.) | 7.9134 in |
Outer Ring Inside Dia. (mm) | 182 mm |
Inner Ring Outside Dia. (mm) | 139 mm |
Bore Diameter Tolerance | +0/-0.020 mm |
Shaft Fillet Radius | 2 mm |
Housing Fillet Radius | 2 mm |
Outside Diameter Tolerance | +0/-0.030 mm |
Inner Ring Outside Diameter | 139 mm |
Outside Diameter | 215 mm |
Bore Diameter | 100 mm |
Outer Ring Inside Diameter | 181 mm |
Overall Width | 47 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 320, Bore Diameter 100 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 139 mm, Maximum Speed 3,800 RPM, Maximum Temperature 300 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 181 mm, Outside Diameter 215 mm, Overall Width 47 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 46 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB42)
- CONTINENTAL CONTITECH 4/5V2000 Banded V-Belt, 200" Outside Length, 2-31/64" Top Width, 4 Ribs (4/5V2000)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.25 Rod (288400)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 1.75 in OD (AK1712)
- SKF Cylindrical Roller Bearings (NUP309)
- SKF Cylindrical Roller Bearing, Bore 15mm (NU 202 ECP/C3)
- SKF Cylindrical Roller Bearings (NU224)
- SKF Cylindrical Roller Bearing, Bore 60mm (NJ 212 ECJ)
- SKF Cylindrical Roller Bearings (NU2215ECJ)
- SKF Cylindrical Roller Bearings (NU306 3110-00-155-6509)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 206 ECJ)
- Skf Roller Bearings