Skf

Clutch Pilot Bushing, B656


product price: $3.39
/ea
Sold in multiples of 2 for $6.78

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 0.753 in
  • Inside Dia. 0.5935 in
  • Outside Dia. 1.0935 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 0.753 in
Inside Dia. 0.5935 in
Outside Dia. 1.0935 in

Description

SKF clutch pilot bushing's built a reputation in the automotive industry for quality and craftmanship. We manufacture clutch pilot bushing's for virtually every automobile on the road today. SKF clutch pilot bushing's are available for on and off road use and are designed for all weather conditions.

Restrictions

  • This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.